Beli Impact Drill Milwaukee di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE Drill Chuckatribut:
- Material - Machining: High Speed Steel
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)Deskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Cordless Impact Driver FUEL Surgeatribut:
- Battery Platform: M12™ REDLITHIUM™-ION
- Impact Rate (ipm): 0 - 950/2200/3400/3400
- Max. Bolt Diameter (mm): M14
- Tool Reception (inch): 1/4 HEX (Double End Bit)
- Length (mm): 140
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 12
- Maximum Torque (N m): 16/40/50
- No-load Sped (m/minute): 0-1100/2200/3200/3200
- MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai)atribut:
- Tool Reception (inch): 1/4 HEX
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- MILWAUKEE Hammer Drill (Mesin Bor Beton)Deskripsi:This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.atribut:
- Chuck Size (inch): 1/2
- Drill Chuck Type: Keyed
- Voltage (V): 120 AC
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- MILWAUKEE Cordless Hex Impact DriverDeskripsi:At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.atribut:
- Battery Platform: M18 Redlithium-ion
- Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
- Tool Reception (inch): Hex Double End Bit 1/4
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
- MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)Deskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Anvil (inch): 1/2 SQ w/ Friction Ring
- Nut Busting Torque (N m): 300
- Impact Rate (ipm): 0-1350/2700/3600
- Max. Bolt Diameter (mm): M16
- Battery Platform: M12™ REDLITHIUM™-ION
- Length (mm): 361
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 12
- Maximum Torque (N m): 90/160/270
- No-load Sped (m/minute): 0-1550/2300/300
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
Daftar Harga Impact Drill Milwaukee Terbaru November 2026
| MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor) | Rp1.899.900 |
| MILWAUKEE Drill Chuck | Rp339.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp579.900 |
| MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai) | Rp8.899.900 |
| BOSCH Corded Impact Drill (Mesin Bor Beton) | Rp769.900 |
| MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai) | Rp3.899.900 |
| MILWAUKEE Cordless Impact Driver FUEL Surge | Rp6.799.900 |
| MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai) | Rp2.599.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/riP107277990-1.jpg)

/2hP101003089-2.jpg)
/P103118112-1.jpg)
/P103118291-1.jpg)
/6aP105411226-2.jpg)
/P103118167-3.jpg)

/9pP105468349-1.jpg)
/P103118325-1.jpg)
/kxP107274753-1.jpg)
/P101518237-1.jpg)
/lwP103636788-4.jpg)
/2nP107286095-1.jpg)
/27P101003079-4.jpg)

/P103118130-1.jpg)
/36P101003114-4.jpg)
/l9P105468765-1.jpg)
/o6P105551870-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)